Slide Dimmer, 1200W, Nova, Brown

Item #: 0080572

Cat #: NLV-1500-BR

UPC: 027557674805

$ 358.43 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in brown

Also known as: 027557674805, NLV-1500-BR, LUTNLV1500BR

Specifications

Color: Brown
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Family / Style: Nova
Color: Brown
Volts AC: 120
Wattage: 1200
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1