Contactor, IEC, Full Voltage, Non-Reversing, 12A, 3P, 120/110VAC"

Item #: 0080546

Cat #: CE15CNS3AB

UPC: 782113778457

$ 566.27 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil

Overview

12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 1 Normally Open, Side Mounted, Auxiliary Contact, 120/110 Volt AC Coil

Fourth power pole position is used as the auxiliary contact and adds no additional width. No enclosure.


Also known as: 782113778457, CE15CNS3AB, CUTCE15CNS3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, 1NO
Amps: 12
Volts AC Control: 120
Mounting: Panel, DIN Rail
Type: Contactor, 1NO
Family / Style: Freedom
Poles: 3
Amps: 12