Type Cc Circuit Breaker

Item #: 0080542

Cat #: CC3200SR01

UPC: 782113420530

Call for price
Company wide:
0 in stock
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 200 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip

Overview

Type Cc Circuit Breaker, 3-pole, 200 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip
Also known as: 782113420530, CC3200SR01, CUTCC3200SR01

Specifications

Amps: 200
Mounting: Panel
Volts AC: 240
Interrupt Rating DC: 10 kA
Amps: 200
Volts AC: 240
Mounting: Panel
Interrupt Rating DC: 10 kA