Power Cable, Aluminum, 4/0-4, 600 Volt, WG1X6 7X, X-Olene 430

Item #: 0080514

Cat #: 571-31-3296

UPC:

Company wide:
0 in stock
Documents & Guides
Power Cable, 4/0 AWG, 4 Conductor, Aluminum, CLXS045 050, 600 Volt, WG1X6 7X, X-Olene 430

Overview

Power Cable, 4/0 AWG, 4 Conductor, Aluminum, CLXS045 050, 600 Volt, WG1X6 7X, X-Olene 430

The individual conductors are cabled together with non-hygroscopic fillers and a binder tape overall. The C-L-X sheath exceeds the grounding conductor requirements of Table 250.122 of the NEC and UL 1569. A bare stranded copper grounding conductor(s), located in the outer interstices, is provided for grounding

Also known as: 571-31-3296, OKO571313296

Specifications

Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 4
Color: Black
Volts AC: 600
Gauge: 4/0 AWG
Conductors: 4