Miniature Incandescent Lamp, T3.25, 1W, 6V, Wedge Base

Item #: 0080505

Cat #: 259I

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1 Watt, 6 Volt, Wedge Base

Overview

Miniature Incandescent Lamp, T3.25, 1 Watt, 6 Volt, Wedge Base
Also known as: 259I, CND259I

Specifications

Width: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum