ETN XTSC016DDTD XT IEC FVNR Manual

Item #: 0080481

Cat #: XTSC016DDTD

UPC: 782116986170

$ 720.98 EA
Company wide:
0 in stock

Overview

ETN XTSC016DDTD
Also known as: 782116986170, XTSC016DDTD, CUTXTSC016DDTD

Specifications

Volts DC Control: 24
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 16
Amps Range: 10 - 16
Volts DC Control: 24
Mounting: Surface
Amps: 16
Poles: 3
Volts AC: 600
Amps Range: 10 - 16