2" Deep Tray, Round

Item #: 0080476

Cat #: WBT2X30

UPC: 662019212135

Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Round, Width: 30 Inch

Overview

2 Inch Deep Tray, Round, Width: 30 Inch
Also known as: 662019212135, WBT2X30, WBTWBT4X18.

Specifications

Width: 30 in
Depth: 2 in
Width: 30 in
Depth: 2 in