LED Downlight

Item #: 0080471

Cat #: 4G1MW LED M6

UPC: 753573720225

Company wide:
0 in stock
Documents & Guides
LED DownlightLED Downlight, Recessed, 4 In, Gimbal, Matte White

Overview

LED DownlightLED Downlight, Recessed, 4 In, Gimbal, Matte White
Also known as: 753573720225, 4G1MW LED M6, LIT4G1MWLEDM6

Specifications

Color: White
Material: Steel
Color: White
Material: Steel