Sustainable

Item #: 0080456
Cat #: ACS550-U1-180A-4+K466
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABBACS550-U1-180A-4+K466 ACS550 WALL MOUNTED 480 VAC 180A ND 156A HD NEMA 1 - IP21

Overview

ABBACS550-U1-180A-4+K466 ACS550 WALL MOUNTED 480 VAC 180A ND 156A HD NEMA 1 - IP21
Also known as: ACS550-U1-180A-4+K466, ABBACS550U1180A4K

Specifications

Phase: 3
Volts AC: 480, 380
Horsepower: 150
Amps: 180
Mounting: Wall
Size: Frame R6
Family / Style: ACS550
Phase: 3
Horsepower: 150
Mounting: Wall
Family / Style: ACS550
Volts AC: 480, 380
Amps: 180
Size: Frame R6

Customer Reviews

No reviews for this product
(0)