NEMA Full Voltage Reversing Starter

Item #: 0080441

Cat #: AN56KN0A

UPC: 782113603902

$ 7751.05 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size 3, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size 3, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113603902, AN56KN0A, CUTAN56KN0A

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Horsepower: 30, 50
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Family / Style: Freedom
Volts AC Control: 110/120
Horsepower: 30, 50
Amps: 90
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Size: 3