NEMA Full Voltage Non-reversing Starter

Item #: 0080438

Cat #: AN16NN0C

UPC: 782113622507

$ 7768.72 EA
Company wide:
0 in stock
NEMA, Starter, Full Voltage, Non-Reversing, Freedom, 135 Amp, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Electronic Overload Relay, 480 Volt AC, Coil

Overview

NEMA, Starter, Full Voltage, Non-Reversing, Freedom, 135 Amp, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Electronic Overload Relay, 480 Volt AC, Coil
Also known as: 782113622507, AN16NN0C, CUTAN16NN0C

Specifications

Family / Style: Freedom
Phase: 3
Amps: 135
Type: Starter, NEMA:Freedom
Size: 4
Mounting: Surface
Volts AC Control: 480
Family / Style: Freedom
Amps: 135
Size: 4
Volts AC Control: 480
Phase: 3
Type: Starter, NEMA:Freedom
Mounting: Surface