Manual Motor Starter, 3 Poles, Screw Terminal, Rotary Handle, 54A, 600 VAC

Item #: 0080436

Cat #: MS165-54

UPC: 013614486108

$ 800.06 EA
Company wide:
39 in stock
Documents & Guides
Manual Motor Starter, 3 Poles, Screw Terminal, Rotary Handle, 54 Amp, 600 Volt AC

Overview

Manual Motor Starter, 3 Poles, Screw Terminal, Rotary Handle, 54 Amp, 600 Volt AC

MS165 is a compact and powerful range for motor protection up to 45 kW (400 V) / 80 A in width of 55 mm. They offer a reliable protection for motors in the event of overload or phase failure. The devices have trip class 10. This type has also a clear and reliable indication of fault in a separate window in the event of short-circuit tripping. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter (also known as motor protection circuit breaker or manual motor protector) is suitable for three- and single phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, power in-feed blocks are available as accessory.

Also known as: 013614486108, MS165-54, ABBMS16554

Specifications

Poles: 3
Amps: 54
Type: Manual Motor Starter, Rotary Type
Poles: 3
Type: Manual Motor Starter, Rotary Type
Amps: 54