Starter, IEC, Full Voltage Reversing, Size D, 18A, 110/120VAC Coil

Item #: 0080435

Cat #: AE56DN0AC

UPC: 782113971261

$ 2111.07 EA
Company wide:
0 in stock
Documents & Guides
18 Amp, IEC, Full Voltage, Reversing Starter, Freedom, 3-Phase Magnetic, Size D, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil, No Auxiliary Contact

Overview

18 Amp, IEC, Full Voltage, Reversing Starter, Freedom, 3-Phase Magnetic, Size D, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil, No Auxiliary Contact
Also known as: 782113971261, AE56DN0AC, CUTAE56DN0AC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: D
Amps: 18
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Size: D
Mounting: Surface
Phase: 3
Poles: 3
Amps: 18