Contactor

Item #: 0080433

Cat #: AE16HN0AB

UPC: 782113971117

$ 1613.91 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ H 120V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ H 120V COIL - FOR REPLACEMENT ONLY
Also known as: 782113971117, AE16HN0AB, CUTAE16HN0AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Freedom, Contactor, Starter, IEC
Mounting: Surface
Amps: 60
Size: H
Volts AC Control: 120
Phase: 3
Mounting: Surface
Size: H
Family / Style: Freedom
Type: Freedom, Contactor, Starter, IEC
Amps: 60