12 AWG THHN/THWN-2 Stranded Copper, Gray/Yellow Stripe, 2500'

Item #: 0080398

Cat #: 12THHNCSTRGRAYEL25

UPC: 048243961641

$ 0.34 FT
Company wide:
22,500 in stock
Documents & Guides
Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Gray w/ Yellow Stripe, 2500 foot Spool.

Overview

Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Gray w/ Yellow Stripe, 2500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243961641, 12THHNCSTRGRAYEL25

Specifications

Color: Gray/Yellow
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Gray/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded