12 AWG THHN/THWN-2 Stranded Copper, Gray w/Orange Stripe, 2500'

Item #: 0080397

Cat #: 12THHNCSTRGRAORA25

UPC: 048243961580

$ 0.34 FT
Company wide:
12,500 in stock
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Gray with Orange Stripe, 2500 Foot Reel, 600 Volts

Overview

12 AWG THHN/THWN-2 Stranded Copper, Gray with Orange Stripe, 2500 Foot Reel, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243961580, 12THHNCSTRGRAORA25

Specifications

Color: Gray/Orange
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Gray/Orange
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded