PLATT logo

Building Wire, THHN/THWN, 12 AWG, Stranded Copper, 2500'

Item #: 0080395
Cat #: 12THHNCSTRGRABRO25
UPC: 048243961726
$0.29 FT
Company wide:
7,500 in stock
Documents & Guides
Building Wire, THHN/THWN, 12 AWG, Stranded Copper, 600V, Gray w/ Brown Stripe, 2500 foot Spool.

Overview

Building Wire, THHN/THWN, 12 AWG, Stranded Copper, 600V, Gray w/ Brown Stripe, 2500 foot Spool.
Also known as: 048243961726, 12THHNCSTRGRABRO25

Specifications

Color: Gray/Brown
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Gray/Brown
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)