Fuse, 6 Amp, Class G, Time-Delay, 600 Volt

Item #: 0080379

Cat #: SC-6

UPC: 051712250061

$ 28.55 EA
Company wide:
47 in stock
Documents & Guides
6 Amp Class G Time-Delay Fuse, 600 Volt

Overview

6 Amp Class G Time-Delay Fuse, 600 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250061, SC-6, BUSSC6

Specifications

Amps: 6
Volts DC: 170
Speed: Time Delay, Slow Blow
Class: G
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Amps: 6
Speed: Time Delay, Slow Blow
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Volts DC: 170
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA