FUSE 315A 690V 1*/80 AR UC

Item #: 0080375

Cat #: 170M3017

UPC: 051712799829

$ 402.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3017

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3017

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799829, 170M3017, BUS170M3017

Specifications

Size: 1
Amps: 315
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Size: 1
Mounting: Bolt On
Class: aR
Amps: 315
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700