Category 6 UTP CMP Cable, Blue, 1000' Box

Item #: 0080361

Cat #: OCC-UE64PLM-05

UPC: 769555906327

$ 0.53 FT
Company wide:
286,000 in stock
Documents & Guides
Category 6 UTP CMP Cable, 23 AWG, 4-Pair, UTP, Plenum, Blue, 1000 Foot Box

Overview

Category 6 UTP CMP Cable, 23 AWG, 4-Pair, UTP, Plenum, Blue, 1000 Foot Box

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 769555906327, OCC-UE64PLM-05, OCCOCCUE64PLM05

Specifications

Type: Plenum
Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Type: Plenum
Color: Blue
Gauge: 23 AWG
Length: 1000 ft