Sustainable

GELC GELT604850CTR-SY 48IN LED

Item #: 0080348
Cat #: GELT604850CTRSY
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GELC GELT604850CTR-SY 48IN LED LIGHT CENTER 5000K RV60

Overview

GELC GELT604850CTR-SY 48IN LED LIGHT CENTER 5000K RV60
Also known as: GELT604850CTRSY, GELGELT604850CTRSY

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Length: 4 ft

Customer Reviews

No reviews for this product
(0)