Fuse, JJS Limitron, 60A, 600VAC, Class T, 200kAIC

Item #: 0080331

Cat #: JJS-60

UPC: 051712628013

$ 36.97 EA
Company wide:
841 in stock
Documents & Guides
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 60 Amp, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC @ 600 Volt, Standard, 10, 600 Volt AC

Overview

Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 60 Amp, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC @ 600 Volt, Standard, 10, 600 Volt AC

Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC? Section 110.9 for today?s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.

Also known as: 051712628013, JJS-60, BUSJJS60

Specifications

Class: T
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Amps: 60
Type: Power Fuse
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Amps: 60
Interrupt Rating AC: 200 kA
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse