BUSS SEMI CONDUCTOR FUSE

Item #: 0080304

Cat #: KAW-30

UPC: 051712450300

$ 262.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KAW semiconductor fuse, 30 A

Overview

Eaton Bussmann series KAW semiconductor fuse, 30 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712450300, KAW-30, BUSKAW30

Specifications

Mounting: Snap In
Speed: Fast Acting
Volts AC: 130
Type: Fuse, Semi Conductor Fuse
Amps: 30
Mounting: Snap In
Volts AC: 130
Amps: 30
Speed: Fast Acting
Type: Fuse, Semi Conductor Fuse