2A 250V 5mm x 20mm Glass, Medium Time Delay Fuse

Item #: 0080302

Cat #: GMC-2A

UPC: 051712143233

Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series GMC time-delay fuse, 250 Vac, 32 Vdc (self certified), 2A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Ferrule end X ferrule end, Non Indicating

Overview

Eaton Bussmann series GMC time-delay fuse, 250 Vac, 32 Vdc (self certified), 2A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Ferrule end X ferrule end, Non Indicating

Medium time delay, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation. Eaton’s GMC medium time delay, glass tube 5mm x 20mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712143233, GMC-2A, BUSGMC2A

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Amps: 2
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA