WIEG RSC060804 RSC,RAINPROOF,N3R,CS

Item #: 0080261

Cat #: RSC060804

UPC: 786725400201

Company wide:
0 in stock
HUBBEL 6X8X4 NMA3R ENCLOSURE

Overview

HUBBEL 6X8X4 NMA3R ENCLOSURE

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725400201, RSC060804, HBLRSC060804

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: Gray
Width: 8 in
Height: 6 in
Material: Carbon Steel
Standards: California Proposition 65
Depth: 4 in
Color: Gray
Height: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 3R
Width: 8 in
Material: Carbon Steel