Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 350 MCM

Item #: 0080255

Cat #: YA312N

UPC: 781810505205

Call for price
Company wide:
12 in stock
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY certifies its products using the BURNDY Engineered System and select other crimp tool manufacturers in accordance with one or more of the

UL categories in order to obtain a UL Listing.

Also known as: 781810505205, YA312N, BURYA312N

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 2-Hole
Allowable Gauge Range: 350
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in