Toggle Wallplate, 1-Gang, Stainless Steel, Switchguard

Item #: 0080250

Cat #: 82465

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Stainless Steel, Device Mount, Switchguard (Two Flanges) - Color: Stainless Steel.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Stainless Steel, Device Mount, Switchguard (Two Flanges) - Color: Stainless Steel.
Also known as: 82465, LFU82465

Specifications

Type: Toggle Switch, Wallplate
Mounting: Device
Material: Stainless Steel
Gangs: 1
Type: Toggle Switch, Wallplate
Material: Stainless Steel
Mounting: Device
Gangs: 1