
6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE
Item #: 0080247
Cat #: DWSBK6114
UPC: 781002580546
Company wide:
0
in stock
Documents & Guides
6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE
Overview
6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002580546, DWSBK6114, DOTDWSBK6114
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |