
Split Bolt, Copper, Run: 1 to 3/0 AWG, Tap: 1 to 3/0 AWG
Item #: 0080205
Cat #: KS27
UPC: 781810013557
Company wide:
0
in stock
Documents & Guides
Split Bolt, Copper, Run: 1 to 3/0 AWG, Tap: 1 to 3/0 AWG, Rated Copper Conductors
Overview
Split Bolt, Copper, Run: 1 to 3/0 AWG, Tap: 1 to 3/0 AWG, Rated Copper Conductors
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810013557, KS27, BURKS27
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1 - 3/0 |
| Material: | Copper |
| Allowable Gauge Range: | 1 - 3/0 |
| Standards: | California Proposition 65 |