Uninterruptible Power Supply, 1000VA, 770W, 5P, Tower, 120VAC

Item #: 0080167

Cat #: 5P1000

UPC: 743172042996

$ 591.50 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, 1000 Volt Amp, 770 Watt, 5P, Tower, 120 Volt AC, 5-15P Input Connection, 8 x 5-15R Output Receptacles

Overview

Uninterruptible Power Supply, 1000 Volt Amp, 770 Watt, 5P, Tower, 120 Volt AC, 5-15P Input Connection, 8 x 5-15R Output Receptacles
Also known as: 743172042996, 5P1000, CUT5P1000

Specifications

Volts AC: 120
Wattage: 770
Volt Amps: 1kVA
NEMA Configuration: 5-15R
Volts AC: 120
Volt Amps: 1kVA
Wattage: 770
NEMA Configuration: 5-15R