ABB ACS355-03U-02A4-2+J402

Item #: 0080158
Cat #: ACS355-03U-02A4-2+J402
UPC:
$ 377.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB ACS355-03U-02A4-2+J402

Overview

ABB ACS355-03U-02A4-2+J402
Also known as: ACS355-03U-02A4-2+J402, ABBACS35503U02A4J

Specifications

Phase: 3
Mounting: Surface
Volts AC: 240
Amps: 2.400
Horsepower: 0.500
Family / Style: ACS355
Phase: 3
Volts AC: 240
Horsepower: 0.500
Mounting: Surface
Amps: 2.400
Family / Style: ACS355

Customer Reviews

No reviews for this product
(0)