Baseboard Heater, Hydronic, 96", 2000W, 240V

Item #: 0080138

Cat #: H392096

UPC: 686334111621

Company wide:
0 in stock
Documents & Guides
96" Electric Baseboard, Hydronic, 240V/2000W, Color: White.

Overview

96" Electric Baseboard, Hydronic, 240V/2000W, Color: White.
Also known as: 686334111621, H392096, TPIH392096

Specifications

Wattage: 1500, 2000
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Standards: California Proposition 65