Mercmaster™ LED Series Luminaire

Item #: 0080126

Cat #: MLEDNA252P5BU

UPC: 781381961103

Company wide:
0 in stock
Mercmaster™ LED Series Luminaire, NEC/CEC Certified, Pendant Mounting, 250 Watt, 3/4" Hub, Polycarbonate Globe, NEMA Type V Symmetrical, 120-277 VAC, 50/60 Hz

Overview

Mercmaster™ LED Series Luminaire, NEC/CEC Certified, Pendant Mounting, 250 Watt, 3/4" Hub, Polycarbonate Globe, NEMA Type V Symmetrical, 120-277 VAC, 50/60 Hz
Also known as: 781381961103, MLEDNA252P5BU, APPMLEDNA252P5BU

Specifications

Mounting: Pendant
Wattage: 95.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 95.500
Light Technology: LED