Lantern, Outdoor, 2 Light, 60W, Black

Item #: 0080096
Cat #: 82200-12
UPC: 785652822001
$ 130.92 EA
Company wide:
0 in stock
Documents & Guides
Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 23 in, Candelabra Screw, Post Mount

Overview

Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 23 in, Candelabra Screw, Post Mount
Also known as: 785652822001, 82200-12, SEA8220012

Specifications

Length: 23 in
Volts AC: 120
Mounting: Post
Color: Black
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Length: 23 in
Mounting: Post
Wattage: 60
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)