
Transformer, Control, 350VA, 208 x 416 - 120 x 240, 1PH
Item #: 0080076
Cat #: PH350SP
UPC: 803423019549
Company wide:
0
in stock
Documents & Guides
Transformer, Control, 350 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Overview
Transformer, Control, 350 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Also known as: 803423019549, PH350SP, HMDPH350SP
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Primary Voltage: | 190/380, 200/400, 208/416 |
| Secondary Voltage: | 200/400, 208/416 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 190/380, 200/400, 208/416 |
| Volt Amps: | 350 |
| Secondary Voltage: | 200/400, 208/416 |