Locking Plug, 30A 28V, FSL1NP

Item #: 0079966

Cat #: FSL1NP

UPC: 781786638242

$ 56.55 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a, 28v Dc,2-pole3-wiregrounding, FSL1NP, Screw Terminal, Black And White

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 30a, 28v Dc,2-pole3-wiregrounding, FSL1NP, Screw Terminal, Black And White
Also known as: 781786638242, FSL1NP, BRYFSL1NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Amps: 30
Volts DC: 28
Amps: 30
Volts DC: 28