Breaker, Plug-On, BR Type, 2P, 50A, 22kAIC, 120/240VAC, 2" Width

Item #: 0079926

Cat #: BRH250

UPC: 786676373708

$ 174.34 EA
Company wide:
13 in stock
Breaker, Plug-On, BR Type, 2-Pole, 50 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width

Overview

Breaker, Plug-On, BR Type, 2-Pole, 50 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width
Also known as: 786676373708, BRH250, CUTBRH250

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 50