Breaker, 30A, 2P, 120/240V, 22 kAIC

Item #: 0079925

Cat #: BRH230

UPC: 786676373609

$ 178.52 EA
Company wide:
0 in stock
Circuit Breaker, 2-pole, 22 Kaic, 30 Amp, Wire Size #4-1/0, 120/240 Volt AC

Overview

Circuit Breaker, 2-pole, 22 Kaic, 30 Amp, Wire Size #4-1/0, 120/240 Volt AC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676373609, BRH230, CUTBRH230

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR