ETN XTCE040D00AD XT IEC FVNR Contac

Item #: 0079911

Cat #: XTCE040D00AD

UPC: 782116486243

$ 191.70 EA
Company wide:
0 in stock
Documents & Guides
ETN XTCE040D00AD XT IEC FVNR

Overview

ETN XTCE040D00AD XT IEC FVNR
Also known as: 782116486243, XTCE040D00AD, CUTXTCE040D00AD

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 40
Volts DC Control: 120
Volts AC: 600
Size: 55 mm
Mounting: Panel, DIN Rail
Amps: 40
Volts AC: 600
Poles: 3
Volts DC Control: 120
Size: 55 mm