11 Amp,1000 V

Item #: 0079905

Cat #: FUSE-11A/1000V-B5

UPC: 095969046008

$ 71.00 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Amperage Rating: 11 Amp, Voltage Rating: 1000 V

Overview

Fuse, Amperage Rating: 11 Amp, Voltage Rating: 1000 V
Also known as: 095969046008, FUSE-11A/1000V-B5, FLUFUSE11A1000VB5

Specifications

Type: Accessory, Fuse
Volts AC: 1kV
Volts DC: 1000
Type: Accessory, Fuse
Volts DC: 1000
Volts AC: 1kV