Fuse, 1000 Volts, 440 Milamp

Item #: 0079900

Cat #: FUSE-440MA/1000VB5

UPC: 095969046022

$ 39.00 EA
Company wide:
0 in stock
Documents & Guides
Fluke FUSE-440MA/1000VB5, Fuse, Amperage Rating: 440 Milamp, Voltage Rating: 1000 V

Overview

Fluke FUSE-440MA/1000VB5, Fuse, Amperage Rating: 440 Milamp, Voltage Rating: 1000 V
Also known as: 095969046022, FUSE-440MA/1000VB5, FLUFUSE440MA1000V5

Specifications

Type: Accessory, Fuse
Amps: 440
Volts AC: 1kV
Type: Accessory, Fuse
Volts AC: 1kV
Amps: 440