
115 Standard Duty Loop Hanger, 3/4" Pipe, 1.05" OD, 3/8" Rod
Item #: 0079898
Cat #: 1150075EG
UPC: 782856417262
$ 1.89 EA
Company wide:
0
in stock
Documents & Guides
Loop Hanger, Standard Duty, 3/4 Inch, Rod Size 3/8 Inch, Steel/Pre-Galvanized, Recommended For The Suspension of Stationary Pipe
Overview
Loop Hanger, Standard Duty, 3/4 Inch, Rod Size 3/8 Inch, Steel/Pre-Galvanized, Recommended For The Suspension of Stationary Pipe
The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.
Also known as: 782856417262, 1150075EG, CDY1150075EG
Features & Benefits
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 3/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |