PVC Coated Rigid Conduit, 1-1/4", 10'

Item #: 0079895

Cat #: PV1210CT00

UPC: 847656074289

$ 20.29 FT
Company wide:
230 in stock
Documents & Guides
PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656074289, PV1210CT00, CLBPV1210CT00

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Steel