52W LED Garage Light, 4000K, White

Item #: 0079879

Cat #: GPLED52NW

UPC: 019813038827

$ 925.39 EA
Company wide:
0 in stock
Documents & Guides
52W LED Garage Light, 4000K, White

Overview

52W LED Garage Light, 4000K, White

Low-profile design Ideal for Parking Garages 52W Replaces 175W MH Luminaires. 100,000-hour LED lifespan based on IES LM-80 results and TM-21 calculations. Up to 25% Reduction in Fixture Count. Lock screw provided for pendant mount.

Also known as: 019813038827, GPLED52NW, RABGPLED52NW

Specifications

Wattage: 52
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 52
Color: White
Type: Ceiling
Light Technology: LED