S2 480V 1200A OD SP KIT

Item #: 0079870

Cat #: 2O480-12W

UPC: 078477598412

Company wide:
0 in stock
Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 1200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 2000, Enclosure Type: Outdoor, Voltage: 277/480 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 1200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 277/480V 1200A Outdoor KWH Meter Kit with 3 Split Core, 3P4W

Also known as: 078477598412, 2O480-12W, LEV2O48012W

Specifications

Type: Outdoor
Type: Outdoor