1500W 120V Wall Heater, Ivory, w/stat

Item #: 0079811

Cat #: E3313TSRP

UPC: 686334379618

$ 679.61 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334379618, E3313TSRP, TPIE3313TSRP

Specifications

Wattage: 1500
Volts AC: 120
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: Ivory
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall