Fuse Holder CLS T Block

Item #: 0079810

Cat #: LFT601001CS

UPC: 079458182088

$ 210.71 EA
Company wide:
0 in stock
Documents & Guides
100A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

100A, 600V, 1 Pole Fuse Holder CLS T Block

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458182088, LFT601001CS, LFULFT601001CS

Specifications

Type: Chemical Resistant, UV Rated, Connector Block, Fuse Block, Insulated, Abrasion Resistant
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil
Color: Black
Standards: California Proposition 65
Type: Chemical Resistant, UV Rated, Connector Block, Fuse Block, Insulated, Abrasion Resistant
Color: Black
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil
Standards: California Proposition 65