Compression Lug, 2-Hole, Long Barrel, Copper, 1/0 AWG, 1/2" Stud

Item #: 0079807

Cat #: 31130

UPC: 051138524999

$ 21.82 EA
Company wide:
0 in stock
Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.98", Hole spacing: 1.75"Color code: Pink. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.98", Hole spacing: 1.75"Color code: Pink. Suitable copper conductors for low and medium voltage up to 35kV Applications.

The 3M™ Scotchlok™ Copper Lugs 31100 Series are a family of two hole lugs from 4 AWG–1000 kcmil designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

Also known as: 051138524999, 31130, MMM31130

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 1/0