Copper Long-barrel Connector

Item #: 0079805

Cat #: 11024

UPC: 054007129493

$ 104.83 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 1000 kcmil. Wire Diameter: 1.173", Length: 6.13", Color code: White. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 1000 kcmil. Wire Diameter: 1.173", Length: 6.13", Color code: White. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ CI Splice Connector has a standard barrel that ensures a secure fit and offers reliable performance. The connector is specially designed for use with 3M pre-molded power cable splice bodies QS, QS-II and QS-III. Its built-in solid center stop allows for correct positioning. The connector is suitable for use with 15 kV- and 25 kV-rated molded rubber splices. ANSI Certified.

Also known as: 054007129493, 11024, MMM11024

Specifications

Material: Copper
Color: White
Allowable Gauge Range: 1000
Material: Copper
Allowable Gauge Range: 1000
Color: White