Heater Interior, Apex 72 Series, 750W 208V

Item #: 0079797

Cat #: HW078

UPC: 027418653116

$ 214.79 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 65311*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 65311*
Also known as: 027418653116, HW078, CDTHW078

Specifications

Wattage: 750
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Wattage: 750
Mounting: Wall
Volts AC: 208
Family / Style: Apex72